Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-508
Mfr # FS-DIAM-508
Zoro # G6554998
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Glasses Required
- Width 17 in
- Height 17 in
- Sign Shape Diamond
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-DIAM-508
- Zoro # G6554998
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 1/2 in |
Description
Anti-Slip Floor Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-324 (FS-17-324)
- Stranco Signs