Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-172
Mfr # FS-17-172
Zoro # G6298682
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Warning Biohazard
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-17-172
- Zoro # G6298682
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 3/4 in |
Diameter | 17 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (500DP)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, M (P21107)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-401 (FS-15T-401)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-704 (FSG-17-704)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- Stranco Floor Signs