Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-136
Mfr # FS-17-136
Zoro # G6304903
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Wheel Chair Pictogram
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-136
- Zoro # G6304903
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Diameter | 17 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wheel Chair Pictogram, Sign Legend Background Color Blue, Sign Legend Style Symbol
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (4.5 OZ BROWN)
- 3M Waist Belt (7000126154)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-622 (FS-624-622)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-113 (FS-17-113)
- STRANCO Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-402 (FS-15T-402)
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- Stranco Signs