Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-122
Mfr # FS-17-122
Zoro # G6577398
original price:
$7.99
6% off
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Think Safety
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-17-122
- Zoro # G6577398
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 5/8 in |
Diameter | 17 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think Safety, Sign Legend Background Color Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- SCOTCH 3M P100 Paint Sanding Respirator 6000-Series (2097H2DC)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- STRANCO Hanging Aisle Sign, Legend 11 (HPS-FS1212-11)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806 (FS-8-806)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- Stranco Floor Signs