Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-121
Mfr # FS-17-121
Zoro # G6526797
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety / Quality
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-17-121
- Zoro # G6526797
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 5/8 in |
Diameter | 17 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety / Quality, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 5/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Utility Shoe Mat, Indoor/Outdoor (Set of Two, Black) (438364JCM)
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- NMC Caution Gloves Required Sign - Bilingual (CBA14R)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-604 (FS-17-604)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-401 (FS-15T-401)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-113 (FS-17-113)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-324 (FS-17-324)
- Stranco Signs