Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119
Mfr # FS-17-119
Zoro # G6541643
original price:
$8.75
11% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hearing Protection Required
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-119
- Zoro # G6541643
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 5/8 in |
Diameter | 17 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- ZORO SELECT Parking Lot Legend, Visitors, Plastic (3W631)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-113 (FS-17-113)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-622 (FS-624-622)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- Stranco Signs