Shop All Equipment & Container Labels
Stranco
4" x 4", DOT Label, Radioactive III Legend, Black on White/Yellow
Mfr # HMSL-0052-V250
Zoro # G3845904
product price: $16.15
/pk 250, $0.06/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White/Yellow
- Height 4"
- Legend Radioactive III
- Language English
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-0052-V250
- Zoro # G3845904
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Label Width | 4 in |
Label Height | 4 in |
Details
Color | Black on White/Yellow |
Item | DOT Container Label |
Legend | Radioactive III |
Language | English |
Material | Vinyl |
Legend/Background Color | Black, Red/White, Yellow |
Class | 7 |
DOT/UN Product Form | Label |
Message | Radioactive III |
Hazard Class | Class 7 (Radioactive) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 250 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Label, Message Radioactive III, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- GAUGE-MARKING Magnetic Sheet, .020", 24"x10', White (40-700-2410-601)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (9672DT5XL)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- Stranco Equipment & Container Labels