Shop All Equipment & Container Labels
Stranco
4" x 4", DOT Label, Explosive Legend, Black on Orange, HMSL-0102-P500
Mfr # HMSL-0102-P500
Zoro # G3845204
product price: $15.55
/pk 500, $0.03/ea
$15.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Orange
- Height 4"
- Legend Explosive
- Language English
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-0102-P500
- Zoro # G3845204
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Label Height | 4 in |
Label Width | 4 in |
Details
Color | Black on Orange |
Item | DOT Container Label |
Legend | Explosive |
Language | English |
Material | Paper |
Legend/Background Color | Black/Orange |
Class | 1 |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 500 |
Message | 1.6 Explosive |
Hazard Class | Class 1 (Explosives) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.6 Explosive, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- NEVS Direct Thermal Slide Label, 15/16" x 15/16", 3 Across White (CB-SL-T-3)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- Stranco Safety Labels