Shop All Equipment & Container Labels
Stranco
4" x 4", DOT Label, Dangerous When Wet LegendWhite on Blue
Mfr # HMSL-0044-V25
Zoro # G3845484
original price:
$5.41
26% off
new price: $3.99
/pk 25, $0.16/ea
$3.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on Blue
- Height 4"
- Legend Dangerous When Wet
- Language English
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-0044-V25
- Zoro # G3845484
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Label Height | 4 in |
Label Width | 4 in |
Details
Color | White on Blue |
Item | DOT Container Label |
Legend | Dangerous When Wet |
Language | English |
Material | Vinyl |
Legend/Background Color | White/blue |
Class | 4 |
Hazard Class | Class 4 (Flammable Solids) |
DOT/UN Product Form | Label |
Message | Dangerous When Wet |
Labels per Roll | 25 |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Dangerous When Wet, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES D-Ring Safety Harness and Lanyard Combo (50077)
- SUPERGRIT 3" Stair nosing-3'6" length Black (630A-BLA36)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- Stranco Equipment & Container Labels