Shop All Equipment & Container Labels
Stranco
4" x 4", Black on Orange DOT Label, 1.6 Explosive Legend
Mfr # HMSL-0103-V250
Zoro # G3845247
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Orange
- Height 4"
- Legend 1.6 Explosive
- Language English
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-0103-V250
- Zoro # G3845247
- UPC # 094716548031
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Label Width | 4 in |
Label Height | 4 in |
Details
Color | Black on Orange |
Item | DOT Container Label |
Legend | 1.6 Explosive |
Language | English |
Material | Vinyl |
Legend/Background Color | Black/Orange |
Class | 1 |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 1 (Explosives) |
Message | 1.6 Explosive |
Labels per Roll | 250 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.6 Explosive, Label Width 4 in, Label Height 4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- ALLEGRO INDUSTRIES 37Mm Lead Cassette 50Box (9804-14)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- U.S. MILITARY MERCHANDISE CAP DONT TREAD ON ME BLK (CP00126)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot (58001)
- Stranco Equipment & Container Labels