Shop All Equipment & Container Labels
Stranco
3" x 5", DOT Label, Magnetized Material Legend, Blue on Orange, HMSL-3502-V25
Mfr # HMSL-3502-V25
Zoro # G3846184
product price: $4.55
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue on Orange
- Height 5"
- Legend Magnetized Material
- Language English
- Material Self-Sticking, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-3502-V25
- Zoro # G3846184
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5" |
Width | 3" |
Label Height | 5 in |
Label Width | 3 in |
Details
Color | Blue on Orange |
Item | DOT Handling Label |
Legend | Magnetized Material |
Language | English |
Material | Self-Sticking, Vinyl |
Legend/Background Color | Blue/Orange |
DOT/UN Product Form | Label |
Labels per Roll | 25 |
Handling Label/Placard Type | Hazardous Class |
Message | Magnetized Material |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Magnetized Material, Label Width 3 in, Label Height 5 in, Material Self-Sticking, Vinyl, Labels per Roll 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUSHER Original Scrusher, w/Base (H1PB)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- Stranco Equipment & Container Labels