Shop All Equipment & Container Labels
Stranco
3" x 5" DOT Label, Inside Packages Comply with Prescribed Specifications Legend
Mfr # HMSL-3504-P100
Zoro # G4770875
product price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Height 5"
- Legend Inside Packages Comply with Prescribed Specifications
- Language English
- Material Paper, Self-Sticking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-3504-P100
- Zoro # G4770875
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5" |
Width | 3" |
Label Height | 5 in |
Label Width | 3 in |
Details
Color | Black on White |
Item | DOT Handling Label |
Legend | Inside Packages Comply with Prescribed Specifications |
Language | English |
Material | Paper, Self-Sticking |
Legend/Background Color | Black/white |
Handling Label/Placard Type | Hazardous Class |
Labels per Roll | 100 |
Message | Inside Packages Comply with Prescribed Specifications |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Inside Packages Comply with Prescribed Specifications, Label Width 3 in, Label Height 5 in, Material Paper, Self-Sticking, Labels per Roll 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- NMC Vehicle Hang Tag Handicapped Tag, Pk5 (VHT1)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- Stranco Equipment & Container Labels