Shop All Shipping Labels
Stranco
3" x 4" White Shipping Labels, Perishable, Pk500
Mfr # SHL-235-500
Zoro # G4754617
product price: $18.79
/pk 500, $0.04/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4"
- Legend Perishable
- Material Paper
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # SHL-235-500
- Zoro # G4754617
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Color | White |
Item | Instructional Handling Label |
Legend | Perishable |
Material | Paper |
Legend Color | black |
Message | Perishable |
Background Color | White |
Primary Label Subject | Shipping Contents |
Labels per Roll | 500 |
Language | English |
Message Header | Time Sensitive |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Time Sensitive, Message Perishable, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- QUARTET 16"x16" Magnetic Whiteboard, Aluminum Frame (M1616)
- DECKER TAPE PRODUCTS Label, DL1300, FRAGILE LIQUID HANDLE WITH CARE, 3" X 5" (DL1300)
- AVERY Shipping Labels, TrueBlock Technol, PK10 (15265)
- DECKER TAPE PRODUCTS Label, DL3588, PARTIAL, 2" (DL3588)
- TILTWATCH Tilt Indicator Label, 30 deg., PK50 (24114)
- ZORO SELECT DOT Label, 4 In. W, White/Blue, PK250 (8EY47)
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- ZORO SELECT Flammable Gas DOT Label, Class 2, White/Red, Pk100 (9DXU4)
- Stranco Package Labels & Shipping Equipment