Shop All LED Bay Lights
Straits
Wire Guard for 2ft 100w Linear High Bay
Mfr # 13072213
Zoro # G0951476
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 13072213
- Zoro # G0951476
- Country of Origin China
- Category LED Bay Lights
Details
Item | Wire Guard for 2 ft.,100W Linear High Bay |
Description
Wire Guard for 2 ft.,100W Linear High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- LEDLENSER Ledlenser Flex7 powerbank + fast battery charger (880554)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- ILC Replacement for Flowtron Fc-8800 Starter, 2PK (FC-8800 STARTER FLOWTRON)
- STRAITS Wire Guard for 4ft 200w Linear High Bay (13072215)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- Straits LED Bay Lights