Shop All Outdoor Wall Lights
Straits
LED Wall Pack-50W-100/277V-5000K-Non Dimmable
Mfr # 33180130
Zoro # G0950679
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 50W
- Lumens 6050
- Fixture Voltage 100 to 277V
- Fixture Width 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 33180130
- Zoro # G0950679
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Fixture Width | 5-3/4" |
Fixture Length | 10" |
Fixture Height | 5-1/2" |
Details
Item | LED Wall Pack,50W,100/277V,5000K,Non Dim |
Light Technology | LED |
Watts | 50W |
Lumens | 6050 |
Fixture Voltage | 100 to 277V |
Color Temp. | 5000K |
Mounting | Wall Mount |
Fixture Rated Life | 50,000 hr. |
Description
LED Wall Pack,50W,100/277V,5000K,Non Dim, Light Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan 793075 Quartz Sleeve replacement light bulb lamp (793075 QUARTZ SLEEVE TROJAN)
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- ILC Replacement for Halco St19cl8ant/827/led2 replacement light bulb lamp (ST19CL8ANT/827/LED2 HALCO)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-375W)
- STRAITS LED Slim Adjustable Wall Pack-80W-100/277V-5000K-Dimmable (34180402)
- STRAITS LED Slim Adjustable Wall Pack-30W-100/277V-5000 Kelvin (34180252)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- Straits Outdoor Wall Lights