Shop All Security & Flood Lights
Straits
LED Flood Light 100W HV, 5000K, T2, D, PK50
Mfr # 43006409
Zoro # G7203815
product price: $33,555.99
/pk 50, $671.12/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,555.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 43006409
- Zoro # G7203815
- Country of Origin China
- Category Security & Flood Lights
Details
Item | LED Flood Light 100W HV,5000K,T2,D,PK50 |
Description
LED Flood Light 100W HV,5000K,T2,D,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- ILC Replacement For LIGHT BULB LAMP, ICF1D38H1LD (ICF-1D38-H1-LD)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- ADAMAX GU24 Pin Base to Standard Light Bulb Socket Adapter (A2426E)
- STRAITS LED Flood Light-30W-100/277V-5000K-Yoke Mount (30180087)
- STRAITS Photo Control Accessory (37400013)
- STRAITS LED Flood Light-400w-100/277V-5000K-120-Dimmable-Yoke Mount (43006905)
- STRAITS Slip Fitter For FLL/FLK Flood Lights (43006385)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-T)
- SWAN SECRTY FLOODLIGHT 1200L (SWALPHILIPSB12003HRB)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- Straits Security & Flood Lights