Shop All Security & Flood Lights
Straits
LED Flood Light, 100W, HV 4000K, T3, D, PK50
Mfr # 43006423
Zoro # G7203858
product price: $31,580.99
/pk 50, $631.62/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,580.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 43006423
- Zoro # G7203858
- Country of Origin China
- Category Security & Flood Lights
Details
Item | LED Flood Light,100W,HV 4000K,T3,D,PK50 |
Description
LED Flood Light,100W,HV 4000K,T3,D,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Flashlight Tactical Led 1000L (12106)
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast (GE232-120-RES)
- ILC Replacement for HALCO F28T8/850/ECO (F28T8/850/ECO HALCO)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- STRAITS Photo Control Accessory (37400013)
- STRAITS LED Flood Light-30W-100/277V-5000K-Yoke Mount (30180087)
- STRAITS LED Flood Light-400w-100/277V-5000K-120-Dimmable-Yoke Mount (43006905)
- STRAITS Slip Fitter For FLL/FLK Flood Lights (43006385)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- COOPER LIGHTING 2HD LED BRZ FLD Light (TGS2S402FRRB)
- MOONRAYS Security Farm Light, 120 V, 1Lamp, Sodium Lamp, 6400 Lumens Lumens, 2100 K Color Temp (L1730)
- Straits Security & Flood Lights