Shop All LED Light Bulbs
Straits
LED Corn Lamp-45W-E39(Mogul)-4000K
Mfr # 15020081
Zoro # G0950968
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (E39)
- Dimmable No
- Light Technology LED
- Dimming Type No Dimming
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 15020081
- Zoro # G0950968
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Screw (E39) |
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Corn Lamp,45W,E39,Mogul,4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 3500K, 2ft (LLT-2-EM-T8-G3PLUS-8W-35K)
- HALO Sld4Xjb Led (SLD4EXT)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- STRAITS Straits LED T8 - X-Series, 48in, 18W, 5000K, Frosted Lens, Non-Dimming (11052453)
- STRAITS LED Corn Lamp-36W-E26(Medium)-5000K (15020035)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (15020042)
- STRAITS LED Corn Lamp-22W-E26(Medium)-4000K (15020018)
- STRAITS LED Corn Lamp-22W-E26(Medium)-5000K (15020019)
- STRAITS LED Corn Lamp-27W-E26(Medium)-5000K (15020027)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- Straits LED Light Bulbs