Shop All LED Light Bulbs
Straits
LED Corn Lamp-36W-E26(Medium)-5000K
Mfr # 15020035
Zoro # G0951677
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Dimmable No
- Watts 36 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 15020035
- Zoro # G0951677
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Dimmable | No |
Watts | 36 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 5000K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Corn Lamp,36W,E26,Medium,5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L 18w/830 replacement light bulb lamp (DULUX L 18W/830 OSRAM SYLVANIA)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- WESTINGHOUSE HALGEN BULB BW 100W 120V (04767)
- STRAITS Straits LED T8 - X-Series, 48in, 15W, 5000K, Frosted Lens, Non-Dimming (11052439)
- STRAITS LED Corn Lamp-45W-E26(Medium)-5000K (12pk) (915020043)
- STRAITS LED Corn Lamp-80W-E39(Mogul)-5000K (15020051)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (15020015)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (15020042)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (12pk) (915020042)
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V (LM20220CS-W)
- Straits LED Light Bulbs