Shop All LED Light Bulbs
Straits
LED Corn Lamp-27W-E26(Medium)-5000K
Mfr # 15020027
Zoro # G0950706
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Dimmable No
- Light Technology LED
- Dimming Type No Dimming
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 15020027
- Zoro # G0950706
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Corn Lamp,27W,E26,Medium,5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS Rechargeable Headlamp, Command Tilt, (420-T09R)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/10 MVOLT GZ10 HSG)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (15020015)
- STRAITS LED Corn Lamp-36W-E26(Medium)-5000K (15020035)
- STRAITS Straits LED T8 - X-Series, 48in, 15W, 5000K, Frosted Lens, Non-Dimming (11052439)
- STRAITS LED Corn Lamp-22W-E26(Medium)-4000K (15020018)
- STRAITS LED Corn Lamp-45W-E26(Medium)-5000K (12pk) (915020043)
- STRAITS LED Corn Lamp-22W-E26(Medium)-5000K (15020019)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- Straits LED Light Bulbs