Shop All LED Light Bulbs
Straits
LED Corn Lamp-22W-E26(Medium)-4000K
Mfr # 15020018
Zoro # G0950584
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Dimmable No
- Light Technology LED
- Dimming Type No Dimming
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Straits
- MFR # 15020018
- Zoro # G0950584
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Corn Lamp,22W,E26,Medium,4000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterishoe UV Shoe Sanitizer replacement light bulb lamp (UV SHOE SANITIZER STERISHOE)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- ILC Replacement for ULT B232iunv-c replacement light bulb lamp (B232IUNV-C ULT)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (15020015)
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (15020081)
- STRAITS LED Corn Lamp-80W-E39(Mogul)-5000K (15020051)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (15020042)
- STRAITS LED Corn Lamp-22W-E26(Medium)-5000K (15020019)
- STRAITS LED Corn Lamp-45W-E26(Medium)-5000K (12pk) (915020043)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- Straits LED Light Bulbs