Shop All LED Bay Lights
Straits
High Bay 16"Alum Reflect for 100w/150w
Mfr # 12180103
Zoro # G0950295
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 12180103
- Zoro # G0950295
- Country of Origin China
- Category LED Bay Lights
Details
Item | High Bay,16",Alum. Reflect for 100W/150W |
Description
High Bay,16",Alum. Reflect for 100W/150W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- JANDORF Porcelain Socket Keyless (60582)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- Straits LED Bay Lights