Shop All LED Bay Lights
Straits
High Bay 16" PC Reflector for 100w/150w
Mfr # 12180102
Zoro # G0950198
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 12180102
- Zoro # G0950198
- Country of Origin China
- Category LED Bay Lights
Details
Item | High Bay,16",PC Reflector for 100W/150W |
Description
High Bay,16",PC Reflector for 100W/150W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- STRAITS Wire Guard for 4ft 200w Linear High Bay (13072215)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- Straits LED Bay Lights