Shop All LED Bay Lights
Straits
High Bay 16" PC Flat Cover for 100w/150w
Mfr # 12180104
Zoro # G0950268
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 12180104
- Zoro # G0950268
- Country of Origin China
- Category LED Bay Lights
Details
Item | High Bay,16",PC Flat Cover for 100W/150W |
Description
High Bay,16",PC Flat Cover for 100W/150W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- ILC Replacement for Advance Icn-3p32-sc (ICN-3P32-SC ADVANCE)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- ILB GOLD Hps Grow Bulb, Replacement For High Pressure Sodium 400W S51 (400W S51)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- Straits LED Bay Lights