Shop All LED Bay Lights
Straits
Frost Cover for 2ft 100w Linear High Bay
Mfr # 13072210
Zoro # G0951424
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 13072210
- Zoro # G0951424
- Country of Origin China
- Category LED Bay Lights
Details
Item | Frost Cover for 2 ft.,100W Linear High Bay |
Description
Frost Cover for 2 ft.,100W Linear High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA 4 In Round Security Flange (3LXG4)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- STRAITS Wire Guard for 4ft 200w Linear High Bay (13072215)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- STRAITS LED Wattsun High Bay-45W-40K-EX39 (15020141)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- Straits LED Bay Lights