Shop All LED Bay Lights
Straits
Clear Cover for 2ft 100w Linear High Bay
Mfr # 13072207
Zoro # G0951327
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straits
- MFR # 13072207
- Zoro # G0951327
- Country of Origin China
- Category LED Bay Lights
Details
Item | Clear Cover for 2 ft.,100W Linear High Bay |
Description
Clear Cover for 2 ft.,100W Linear High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- FEIT ELECTRIC Led Utilty Light3000L 3' (SHOP3X1840V1)
- Straits LED Bay Lights