Shop All Pet Crates & Carriers
Straightcrate
Sportsman 36 Inch S.S. Portable Pet Kennel
Mfr # ST45485
Zoro # G803737308
product price: $98.95
/ea
Free Shipping & Returns
$98.95
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
- Brand Straightcrate
- MFR # ST45485
- Zoro # G803737308
- UPC # 654204078251
- Country of Origin China
- Category Pet Crates & Carriers
Description
The Sportsman Series Portable Pet Kennel offers a lightweight and convenient way to keep your pets safe and secure while traveling camping or at home. The pop up design sets up in the blink of an eye then easily collapses and folds into a carrying case for convenient storage. The soft-sided design is strong durable weather resistant and comfortable for man’s best friend. The mesh windows and zipper door offers lots of space for ventilation. Hook and loop fasteners help keep kennel stationary on carpeted surfaces. Features: Pop-up design is perfect for traveling camping and home For medium size dogs weighing 40 to 70 lbs. Overall size: 37 in. L x 24.5 in. W x 27.5 in. H Water resistant 600D construction with wire frame Easily collapses into a soft-sided carrying case for convenient storage
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
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- JOBES Fertilizer Spike Tree 9 Pack (01310)
- KENYON Sprinkler Head Trimmer, 3-1/2 In (85423GR)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT5)
- WOODLINK LTD Woodlink 64006BNW Bird Nesting Holder (143266)
- PET LODGE WIRE DOG CRATE LARGE (WCLRG)
- PRO SELECT PS X-Tall Modular Cage with Tray Stainless Steel S (ZW5550 87)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- WEATHERTECH Pet Barrier Storage Bag (84PB16)
- NEW AGE New Age EHRH005 Habitat N Home Jumbo Park Avenue Hutch (EHRH005)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- Straightcrate Pet Crates & Carriers