PDQ Pet Leads; Braided; 10 x 48 in.
Mfr # ST666907
Zoro # G303796041
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straightcrate
- MFR # ST666907
- Zoro # G303796041
- UPC # 747216183966
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
For small dogs. Chrome plated spring snap. Assorted Colors.
Features- Braided
- Size Mm x in. : 10 x 48
- Dimension: 0.5" H x 1.5" W x 9" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W695)
- TECUMSEH Gov Rod (31334)
- MTD Cable-Control (946-1130)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- VALHOMA Valhoma Comfort Mesh Harness HOT PINK S 13"-17" (3607-HP-S)
- SOFT LINES Soft Lines P20606RED Dog Slip Leash 0.37 In. Diameter By 6 Ft. - Red (P20606RED)
- PARTY ANIMAL 4 ft. x 0.62 in. Basic Nylon Dog Leash Lead, Dark Green (PA1669933)
- ORRCO Dog Lead Retract35Lb (11446)
- FLY FREE ZONE,INC. 6 ft. Leopard Dog Leash; Natural - Medium (FL685309)
- SASSY DOG WEAR Sassy Dog Wear PUPPY PAWS-BLACK-WHT3-H Puppy Paws Dog Harness; Black & White - Medium (PUPPY PAWS-BLACK/WHT3-H)
- Straightcrate Pet Leashes & Harnesses