Shop All Pet Bowls & Feeders
Straightcrate
Kristal 5.5 In. Good Manners Pet Bowl Pink Ruby
Mfr # ST70681
Zoro # G803774747
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straightcrate
- MFR # ST70681
- Zoro # G803774747
- UPC # 654204252934
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Sleek, square, modernist, design to fit any décor. The paw shape barriers will surely teach Fido some table manners and help reduce the risk of bloating, forming of extra gas, GDV.
Features- Non slip base
- Dishwasher safe
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Pink Ruby
- Size - 5.5 in.
- Dimension - 7.45 x 7.5 x 6.5 in.
- Item Weight - 2.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG Polyresin Planter Green (LR0806-FG)
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- SKEETER SCREEN Skeeter Screen 90700 Horse & Pet Spray (90700)
- A & I PRODUCTS Belt, Deck 42 14.5" x5" x1" (A-75404060)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- FARM INNOVATORS 1-.50 Gallon Green Round Heated Pet Bow (FA309848)
- LIXIT Lixit LX00332 32 oz Clear Rabbit Bottle LBC32 (LX00332)
- LIXIT LIXIT 010LXT-FT32 Lixit Quick Lock Flip Top Water Bottle with Valve 1 Bottle (010LXT-FT32)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- LIXIT Lixit 250-00842 Lixit Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (250-00842)
- Straightcrate Pet Bowls & Feeders