Straightcrate

8 Panel Portable Pen with Pet Door & Carry Case; Black & Green


product price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Sets up and folds down in seconds
  • Includes a small pet door for easy access
  • Easy carrying bag included
  • Reinforced mesh walls for easy cleaning
  • Water resistant for indoor and outdoor use
Specifications
  • Color: Black & Green
  • Size: 62" x 26"
  • Weight: 40.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.