Shop All Farm Animal Supplies
Straight Arrow Products D
Straight Arrow Products D - Mane N Tail Shampoo 32 Ounce - 543646
Mfr # 535184
Zoro # G803705383
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straight Arrow Products D
- MFR # 535184
- Zoro # G803705383
- UPC # 71409543641
- Country of Origin United States
- Category Farm Animal Supplies
Description
MANE N TAIL SHAMPOOA proprietary formula developed by straight arrow to meet the quality and performance standards of the mane n tail name. Exclusive micro-enriched formula w/ high lathering agents, cleans without stripping natural oils. Fortified with moisturizers & emollients providing body & shine with enhancing coat health & appearance. Gentle & safe ph balanced formula.
UPC : 071409543641
Size : 32 OUNCE
Length : 3.25
Width : 3.25
Height : 9.5
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Shampoo
Shipping Dimensions: 3.25x3.25x9.5
UPC : 071409543641
Size : 32 OUNCE
Length : 3.25
Width : 3.25
Height : 9.5
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Shampoo
Shipping Dimensions: 3.25x3.25x9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor - 17454-60010 16616-60010 (1903-3005)
- ROCKWOOD Gate Latch, 2-1/16 In. W, Satin Brass (602.4)
- AMES HANDLE DIGGER AMES 4' (2038100)
- STRAIGHT ARROW PRODUCTS D Straight Arrow Products D - Mane N Tail Hoofmaker 6 Ounce - 544236 (537277)
- JACKS IMPORTS Uxeter Double Hinge Copper Roller Bit (10528)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dexter Bit with Extended Plate 5" (3292-5)
- LITTLE GIANT Flat Back Bucket Red20Qt (P20FBRED6)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11107)
- QRRI 4x6x34Equine Stall Mat (ASM4872-DR3/4)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. BURGUNDY (1157-BU)
- Straight Arrow Products D Farm Animal Supplies