Shop All Farm Animal Supplies
Straight Arrow Products D
Straight Arrow Products D - Mane N Tail Shampoo 1 Gallon - 541504-54150N
Mfr # 535192
Zoro # G503705409
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Straight Arrow Products D
- MFR # 535192
- Zoro # G503705409
- UPC # 727556541503
- Country of Origin China
- Category Farm Animal Supplies
Description
MANE N TAIL SHAMPOOA proprietary formula developed by straight arrow to meet the quality and performance standards of the mane n tail name. Exclusive micro-enriched formula w/ high lathering agents, cleans without stripping natural oils. Fortified with moisturizers & emollients providing body & shine with enhancing coat health & appearance. Gentle & safe ph balanced formula.
UPC : 727556541503
Size : 1 GALLON
Length : 6
Width : 6
Height : 12.25
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Shampoo
Shipping Dimensions: 6x6x12.25
UPC : 727556541503
Size : 1 GALLON
Length : 6
Width : 6
Height : 12.25
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Shampoo
Shipping Dimensions: 6x6x12.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 200A-60)
- JACTO Jacto Sprayer Replacement Adjustable Cone Nozzles (323725)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- ZORO SELECT Fence, 1-1/4" x 2" Mesh, 4 ft. H, Orange (SF 5048100 X)
- STRAIGHT ARROW PRODUCTS D Straight Arrow Products D - Mane N Tail Hoofmaker 6 Ounce - 544236 (537277)
- FORTEX FORTIFLEX Bucket Multipurpose Red 8Gal (MPB-40R)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- JACKS IMPORTS Spicer Bit (3531)
- JACKS Jacks 10481 Non-Slip Tread Boot Jack (10481)
- MCTARNAHANS McTarnahans MCT Racejug X2 with Carbo Load 80 cc (1181)
- IDEAL ANIMAL HEALTH Ideal Animal Health Drawing Salve 14 oz. (10572)
- Straight Arrow Products D Farm Animal Supplies