Shop All Farm Animal Supplies
Straight Arrow Products D
Straight Arrow Products D - Mane N Tail Pro-tect Medicated 32 Ounce - 544606
Mfr # 537278
Zoro # G103705366
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straight Arrow Products D
- MFR # 537278
- Zoro # G103705366
- UPC # 727556544603
- Country of Origin United States
- Category Farm Animal Supplies
Description
MANE N TAIL PRO-TECT MEDICATEDAffective anti-microbial kills bacteria & fungi associated with rain rot, ringworm, girth abrasions. Gentle ph balanced formula leaves coat clean & conditioned, safe to use on cuts, tears, & abrasions.
UPC : 727556544603
Size : 32 OUNCE
Length : 3.25
Width : 3.25
Height : 9.5
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Shampoo Medicated
Shipping Dimensions: 3.25x3.25x9.5
UPC : 727556544603
Size : 32 OUNCE
Length : 3.25
Width : 3.25
Height : 9.5
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Shampoo Medicated
Shipping Dimensions: 3.25x3.25x9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 13" Hand to Pole Saw (HSPS-13TE-O)
- BRIGGS & STRATTON Air Filter (5 of 591583) (845090)
- ILC Replacement for Power Wheels Cmp32 PAW Patrol LIL Quad Label Sheet FOR PAW Patrol (CMP32 PAW PATROL LIL QUAD LABEL SHEET FOR PAW PAT)
- RV DESIGNER RV Designer S841 AC Contemporary Touch Switch With Cover-Plate - White (S841)
- STRAIGHT ARROW PRODUCTS D Straight Arrow Products D - Mane N Tail Hoofmaker 6 Ounce - 544236 (537277)
- DIAMOND FARRIER Wide Blade Hoof Knife RIGHT HAND (3842-R)
- IMPACT INNOVATIONS HALLOWEEN GHOST SILH 18"" (85502)
- MILLER MFG Duraflex Rubber Feeder Tub with Hooks 6-1/2 Gallon (4335)
- TEXAS HAYNET 3 String Square Bale Hay Net (3704)
- JACKS Jacks 1684-BK Cantle Bag Plus - Black (1684-BK)
- NATIONAL HARDWARE JAMB LATCH W/7""HOOK ZINC (N161-760)
- Straight Arrow Products D Farm Animal Supplies