Shop All Farm Animal Supplies
Straight Arrow Products D
Straight Arrow Products D - Mane N Tail Hoofmaker 6 Ounce - 544236
Mfr # 537277
Zoro # G203705365
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straight Arrow Products D
- MFR # 537277
- Zoro # G203705365
- UPC # 71409544235
- Country of Origin United States
- Category Farm Animal Supplies
Description
MANE N TAIL HOOFMAKERThe original mane n tail hoofmaker is an exclusive protein enriched formula developed to maintain strong yet flexible hooves The deep moisturizing formula helps reduce dry and brittle hooves, regular use maintaining stronger, more flexible hooves. Dries quickly without a greasy residue. Protects against nail damage, restores vital nutrients. Apply to hands, nails, cuticles & body as necessary. Massage into dry skin. Apply daily .
UPC : 071409544235
Size : 6 OUNCE
Length : 2.5
Width : 2.5
Height : 6.5
Product Type : Equine Grooming - Hoof Care & Accessories / Hoof Conditioners
Shipping Dimensions: 2.5x2.5x6.5
UPC : 071409544235
Size : 6 OUNCE
Length : 2.5
Width : 2.5
Height : 6.5
Product Type : Equine Grooming - Hoof Care & Accessories / Hoof Conditioners
Shipping Dimensions: 2.5x2.5x6.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-399 Flexible Vinyl Screw Cover, Black (011-399)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- FLOWZONE Pump Inlet Filter (FZSAAG-2P/FZVAAG-2/FZVAAG-2.5) (FZRAGL)
- APACHE PW Adapter Set, 3/8" QD (98441024)
- JACKS IMPORTS Dressage Whip with Flat Cap 36 (1534-36)
- BICKMORE Pine Tar 32 oz. (271-QT)
- STANDLEE PREMIUM PRODUCTS 50LB AlfaOrch GNG Bale (1500-20021-0-0)
- TEXAS HAYNET Heavy Gauge Round Bale Hay Net (3706)
- FINISH LINE Finish Line 029069 Finish Line Horse Original Premium Clay Poultice (29069)
- EQUINE EXTREME Extreme Comfort Liniment Gallon (3543-GL)
- NUTRA CELL LABS Complete Performance 5 lbs. (1855-5LB)
- Straight Arrow Products D Farm Animal Supplies