Shop All Garden Hose Fittings
Strahman Washdown Equipemnt
M70 Series Black Nozzle HD Cover W 58 Swivel Adapter
Mfr # M70B0063SW
Zoro # G008110289
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8"
- For Use With Washdown Equipment
- Includes Swivel Adapter
- Material Heavy Duty Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # M70B0063SW
- Zoro # G008110289
- Country of Origin United States
- Category Garden Hose Fittings
Details
For Hose I.D. | 5/8" |
Item | Spray Nozzle |
For Use With | Washdown Equipment |
Includes | Swivel Adapter |
Material | Heavy Duty Rubber |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- CUB CADET Air Cleaner Assembly (95110794)
- LOGO BRANDS Ohio State Mini Size Composite Football (191-93MC-1)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White 34 Swivel Adapter SS (HP150075WHITE)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No Fitting (HP150WHITELF)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Replaceable Cartridge Brass Stainless Steel (M70CARTBR)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No FittingNo Lock (HP150WHITELFNL)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series M75 White Nozzel HD Cover W 12 Swvl Adapter (M75W0050SWIVEL)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch GHT Female Water Hose Fitting - Swivel (FGF01S)
- Strahman Washdown Equipemnt Garden Hose Fittings