Shop All Garden Hose Fittings
Strahman Washdown Equipemnt
M70 Series Black Nozzle HD Cover W 12 Swivel Adapter
Mfr # M70B0500SW
Zoro # G208110294
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Heavy Duty Rubber
- For Use With Washdown Equipment
- Color Black
- Includes Swivel Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # M70B0500SW
- Zoro # G208110294
- Country of Origin United States
- Category Garden Hose Fittings
Details
For Hose I.D. | 1/2" |
Item | Spray Nozzle |
Material | Heavy Duty Rubber |
For Use With | Washdown Equipment |
Color | Black |
Includes | Swivel Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26020)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- HIGH TECH PET Power Pet Patio Panel Large Reg Height (81.25" - Max Height) (PX2-SRE)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No FittingNo Lock (HP150WHITELFNL)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series M75 White Nozzel HD Cover W 12 Swvl Adapter (M75W0050SWIVEL)
- STRAHMAN WASHDOWN EQUIPEMNT Mini M70 Series Black Nozzle HD Cover W 12 Swvl Adptr Br (MN70050BLACK)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Black Nozzle HD Cover W 58 Swivel Adapter (M70B0063SW)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White 34 Swivel Adapter SS (HP150075WHITE)
- GILMOUR Quick Connector Hose Set (823724-1001)
- Strahman Washdown Equipemnt Garden Hose Fittings