Shop All Mixing Valves
Strahman Washdown Equipemnt
M5000TS Thermostatically Controlled Mixing Unit 80150 PSI
Mfr # M5000TCWB
Zoro # G508110376
product price: $4,310.99
/ea
Free Shipping & Returns
$4,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- For Use With Washdown Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # M5000TCWB
- Zoro # G508110376
- Country of Origin United States
- Category Mixing Valves
Details
Item | Water Mixing Station |
Body Material | Bronze |
For Use With | Washdown Equipment |
Description
The M5000TS is a Thermostatically Controlled Bronze Mixing Unit that lets you combine steam and cold water to produce hot water efficientlywithoutthe safety concerns normally associated with steam use The unit is equipped with several important safety features allowing for a maximum water temperature of 200 Degrees Farenheit it automatically compensates for water pressure fluctuations to maintain the desired water temperature, and the thermostatically designed safety shutoff prevents the unit from overheating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve, CCW Close, Replacement (30396-RP)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-FC)
- THRIFCO PLUMBING FLUIDMASTER REFILL TUBE 218 (4543535)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 250 Ft (2VDT3)
- STRAHMAN WASHDOWN EQUIPEMNT M159TG Globe Valve Mounted Hot Cold Water Mixing Station (M159TWG)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve Medium Steam 96130 PSI (M5000MWG)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- CALEFFI 521619A 3-Way Mixing Valve W/ (521619A)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- CALEFFI 521619Ac 1" Sweat Thermo (521619AC)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- Strahman Washdown Equipemnt Valves