Shop All Mixing Valves
Strahman Washdown Equipemnt
M5000TG Br Mixing Unit Globe Valve Medium Steam 96130 PSI
Mfr # M5000MWG
Zoro # G708110374
product price: $3,400.99
/ea
Free Shipping & Returns
$3,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze/Stainless Steel
- Pressure Range 96-130 psi
- For Use With Washdown Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # M5000MWG
- Zoro # G708110374
- Country of Origin United States
- Category Mixing Valves
Details
Item | Water Mixing Station |
Body Material | Bronze/Stainless Steel |
Pressure Range | 96-130 psi |
For Use With | Washdown Equipment |
Description
The StrahmanM5000TG Bronze Mixing UnitHose Stationproduces instant hot water from a steady supply steam and cold water Users can easily regulate the temperature by turning the units steam and cold water valves The washdown station also features a specially designed blending chamber to thoroughly and evenly blend the steam and cold water The M5000TG Series is equipped with a dialtype gauge that accurately indicates the wash waters exact temperature As an added safety measure, these units shut off their steam source automatically if the cold water supply falls below 50 PSI for any reason This prevents hazardous steam from exiting the unit and causing the user steam burns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Silicone, Two P, Adapters, Chrome (48750-FA-CP-G-2P)
- RINNAI Vent Support Bracket (224049)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- STRAHMAN WASHDOWN EQUIPEMNT M159TG Globe Valve Mounted Hot Cold Water Mixing Station (M159TWG)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TS Thermostatically Controlled Mixing Unit 80150 PSI (M5000TCWB)
- BRASSCRAFT MANUFACTURING Brasscraft Manufacturing KTCR11FX C1 Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression (KTCR11FX C1)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- HONEYWELL Amx101-Us-1Lf Amx Lead Free (AMX101-US-)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1" NPT (G6040)
- Strahman Washdown Equipemnt Mixing Valves