Shop All Mixing Valves
Strahman Washdown Equipemnt
M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI
Mfr # M5000HWG
Zoro # G408110377
product price: $3,400.99
/ea
Free Shipping & Returns
$3,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze/Stainless Steel
- Pressure Range 131-150 psi
- For Use With Washdown Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # M5000HWG
- Zoro # G408110377
- Country of Origin United States
- Category Mixing Valves
Details
Item | Water Mixing Station |
Body Material | Bronze/Stainless Steel |
Pressure Range | 131-150 psi |
For Use With | Washdown Equipment |
Description
The StrahmanM5000TG Bronze Mixing UnitHose Stationproduces instant hot water from a steady supply steam and cold water Users can easily regulate the temperature by turning the units steam and cold water valves The washdown station also features a specially designed blending chamber to thoroughly and evenly blend the steam and cold water The M5000TG Series is equipped with a dialtype gauge that accurately indicates the wash waters exact temperature As an added safety measure, these units shut off their steam source automatically if the cold water supply falls below 50 PSI for any reason This prevents hazardous steam from exiting the unit and causing the user steam burns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bumper, Bottom Left (1225276)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- SOUTHLAND 1/2 In. x 6 In. Welded Steel Galvanized Nipple (10410)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TS Thermostatically Controlled Mixing Unit 80150 PSI (M5000TCWB)
- STRAHMAN WASHDOWN EQUIPEMNT M159TG Globe Valve Mounted Hot Cold Water Mixing Station (M159TWG)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve Medium Steam 96130 PSI (M5000MWG)
- LIZARD SKIN Lizard Skin 1303-1 1 gal Black Lizard Original Ceramic Insulation (LIZ50105)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- HONEYWELL THERMAL SOLUTIONS C7915A1036 Flame Sensor, (C7915A1036)
- ZURN Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze (1-ZW1017XLC)
- Strahman Washdown Equipemnt Mixing Valves