Shop All Garden Hose Fittings
Strahman Washdown Equipemnt
HydroPro 150 Spray Nozzle White 34 Swivel Adapter SS
Mfr # HP150075WHITE
Zoro # G408110292
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Color White
- Material Heavy Duty Rubber
- For Use With Washdown Equipment
- Includes Swivel Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # HP150075WHITE
- Zoro # G408110292
- Country of Origin United States
- Category Garden Hose Fittings
Details
Item | Spray Nozzle |
For Hose I.D. | 3/4" |
Color | White |
Material | Heavy Duty Rubber |
For Use With | Washdown Equipment |
Includes | Swivel Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO STEERABLE FRONT WHEELS FOR 28 & 36 GALLON TOTE TANK, KIT (39011)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- MTD Wheel-Cog Beige Dr (934-04348)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series M75 White Nozzel HD Cover W 12 Swvl Adapter (M75W0050SWIVEL)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Replaceable Cartridge Brass Stainless Steel (M70CARTBR)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No Fitting (HP150WHITELF)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Black Nozzle HD Cover W 12 Swivel Adapter (M70B0500SW)
- STRAHMAN WASHDOWN EQUIPEMNT Mini M70 Series Black Nozzle HD Cover W 12 Swvl Adptr Br (MN70050BLACK)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Tee 8PK (66467)
- Strahman Washdown Equipemnt Watering & Irrigation