Shop All Pressure Washer Hoses
Strahman Washdown Equipemnt
50' X 58 White X Extruded Hose Assembly No Nozzle
Mfr # HX050BRWHITE
Zoro # G908115896
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Washdown Equipment
- Width 5/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # HX050BRWHITE
- Zoro # G908115896
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 50" |
Width | 5/8" |
Details
Item | Extruded Hose Assembly |
For Use With | Washdown Equipment |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER Weed killer 1 gallon ready to use, (AVGR-NARTU1G-01EC)
- KOHLER Gasket, 200375 (200375-S)
- SUNSET VISTA DESIGNS CO. Sunset Vista Designs Cobalt Sea Glass Wind Chime - Blue (SV91426)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle (HWS050SSWHITE)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- RMX INDUSTRIES Blubird Ag-Lite Bsalone50 Rubber Hot & Cold Water (BSALONE50)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5850 Rubber Hot & Cold Water R (BSAL5850)
- MTM HYDRO MTM Hydro 4000 psi M407 Pressure Washing Gun Kit with Rubber Hose and Wand (41.0294)
- Strahman Washdown Equipemnt Pressure Washer Hoses