Shop All Pressure Washer Hoses
Strahman Washdown Equipemnt
50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle
Mfr # HWS050SSWHITE
Zoro # G008115895
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50'
- Color White
- For Use With Washdown Equipment
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # HWS050SSWHITE
- Zoro # G008115895
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 50' |
Width | 5/8" |
Details
Color | White |
For Use With | Washdown Equipment |
Item | Premium Hose Assembly |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230 Excela-Flo Low Pressure Single Stage Regulator-1/4" Inlet x 3/8" Outlet (MEGR-230)
- WOODLINK BIRD SEED SCOOP (24280)
- KOHLER Coil Ignition (24 519 02-S)
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 White X Extruded Hose Assembly No Nozzle (HX050BRWHITE)
- A.R. NORTH AMERICA Hose, 50ft., 1/2" (989400314)
- CONTINENTAL Pressure Washer Hose, 75 ft, Nitrile (NPK-6K038-75-QC)
- BE PRESSURE SUPPLY BE Hot & Cold Water Non-Marking Pressure Washer Hose, 50'L, 4000 PSI, 3/8" (85.238.155)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 50ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7208)
- SIMPSON Cold Water Hose, 1/4 in. D, 25 Ft (40224)
- Strahman Washdown Equipemnt Pressure Washer Hoses