Shop All Pressure Washer Hoses
Strahman Washdown Equipemnt
50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle
Mfr # HX050BRBLACK
Zoro # G108115894
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Washdown Equipment
- Color Black
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # HX050BRBLACK
- Zoro # G108115894
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 50' |
Width | 5/8" |
Details
For Use With | Washdown Equipment |
Color | Black |
Item | Extruded Hose Assembly |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Washer Spray Gun, 6 in L, 4,000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT (5101)
- LEISURE SPORTS Fishing Rod Rack, Aluminum Freestanding Floor Storage, Organizer Stand Fits 10 Rods for Home /Garage (751640VEU)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- AFTERMARKET Traction Lock Solenoid Fits Bobcat 450 453 563 553 653 851 853 (WN-7136559-PEX)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 White X Extruded Hose Assembly No Nozzle (HX050BRWHITE)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle (HWS050SSWHITE)
- A.R. NORTH AMERICA Hose, 100ft., 3/8Mx3/8M (989400019)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-100)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-4K038-15-MMS)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- Strahman Washdown Equipemnt Pressure Washer Hoses