Shop All Food Service Appliance Parts
Strahman
Temperature Gauge Water Mixing Unit
Mfr # TGGF02
Zoro # G7737706
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Washdown Equipment
- Features Precise Temperature readings 100°-250° farenheit
- Application Tempature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman
- MFR # TGGF02
- Zoro # G7737706
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Temperature Gauge |
For Use With | Washdown Equipment |
Features | Precise Temperature readings 100°-250° farenheit |
Application | Tempature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Foot, Leveling F/ Shelf P Osts Metro (RPF04-004)
- METRO Power Switch With 6 Ports (RPC13-1338)
- CARLISLE FOODSERVICE Short Platform Janitorial Cart, Gray (JC1945S23)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- ALLPOINTS Fryer Splash Guard (265597)
- PITCO Valve Knob1-1/4 D, Off-Pilot-On For - Part# Ptp6071267 (PTP6071267)
- BUNN Fan Assembly W/Terminals-24Vdc (33297.0000)
- CAMBRO 110V Water Pump Kit (60191)
- VULCAN HART Element, Griddle 208V 2700W (351360-1)
- SOUTHBEND Control Board (1175024)
- GLASSPRO Fan Blade 5 1/2", Cw (GT-032804)
- Strahman Food Service Appliance Parts