Shop All Water Supply Nozzles
Strahman
Spray Nozzle, 3/4" Adapter, Black
Mfr # HP150075BLACK
Zoro # G7739149
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy Duty Rubber
- Size 3/4" Adapter
- For Use With Washdown Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman
- MFR # HP150075BLACK
- Zoro # G7739149
- Country of Origin United States
- Category Water Supply Nozzles
Dimensions
Size | 3/4" Adapter |
Details
Item | Spray Nozzle |
Material | Heavy Duty Rubber |
Color | Black |
For Use With | Washdown Equipment |
Description
This STRAHMAN brand Spray Nozzle is made of heavy duty rubber and is black in color. It has a 3/4" Adapter size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Tube Expander Kit, Multi-Head, Round Flare (BTLE9)
- MERIT BRASS 1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-16)
- LEGEND VALVE 3/4" T-540 WATER HEATER DRAIN (107-169)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 4 in Pipe, Natural Rubber Seal, Econ-O-Grip (271543)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- STRAHMAN M-70 Spray Nozzel, 150 psi, Black (M70BLACKNF)
- STRAHMAN Ball Check Valve W/ Copper Gasket M-Series Water Mixing Units (BCBRG)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- STRAHMAN Spray Nozzle, 3/4" Adapter, White (MN70075WHITE)
- STRAHMAN S70 Nozzle Black 3/4" W/ 360° Swivel Adapter (S70BLACK0075SWVL)
- BESTCARE Faucet Nozzle (2998-111-000)
- Strahman Kitchen Faucets & Accessories