Shop All Water Supply Nozzles
Strahman
S70 Nozzle Black 3/4" W/ 360° Swivel Adapter
Mfr # S70BLACK0075SWVL
Zoro # G7737654
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy Duty Rubber
- Color Black
- For Use With Washdown Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman
- MFR # S70BLACK0075SWVL
- Zoro # G7737654
- Country of Origin United States
- Category Water Supply Nozzles
Details
Item | S-70 Spray Nozzel |
Material | Heavy Duty Rubber |
Color | Black |
For Use With | Washdown Equipment |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, For Pipe Size 1-1/2" (QC-101)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- ZORO SELECT Shower Valve Cartridge, Symmons Faucets (11-8110)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 24 in. L (04PL-CA11-0240-11B-11B)
- STRAHMAN Nozzle Heavy Duty Water Save White Cover (Less Fitting) (M75WHITENF)
- STRAHMAN Lever Arm Blue M-70 & S-70 Series Nozzles (WSLARMBLUE)
- STRAHMAN M-70 Spray Nozzel, 150 psi, Black (M70BLACKNF)
- STRAHMAN Adapter Washdown Nozzle 3/4" Barb Swivel (360°) (SWIVADAP0075BR)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- STRAHMAN Spray Nozzle, 3/4" Adapter, White (MN70075WHITE)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- Strahman Kitchen Faucets & Accessories