Shop All Water Supply Nozzles
Strahman
M-70 Spray Nozzel, 150 psi, Black
Mfr # M70BLACKNF
Zoro # G5644302
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy Duty Rubber
- Color Black
- Max. Pressure 150 psi
- For Use With Washdown Equipment
- Temp. Range 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strahman
- MFR # M70BLACKNF
- Zoro # G5644302
- Country of Origin United States
- Category Water Supply Nozzles
Details
Item | M-70 Spray Nozzel |
Material | Heavy Duty Rubber |
Color | Black |
Max. Pressure | 150 psi |
For Use With | Washdown Equipment |
Temp. Range | 200 Degrees F |
Description
Nozzle Heavy Duty Water Saver Black Cover (Less Fitting)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hand Dryer, High Speed Whiteexpo (HDR101#WH)
- COPPER FLEX CONNECTOR3/4FIP3/4FIP12"" (7211-12-34FIP-B)
- ZORO SELECT Shower Curtain Hooks, Zamac Silver (01-R9689H)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- STRAHMAN Nozzle Heavy Duty Water Save White Cover (Less Fitting) (M75WHITENF)
- STRAHMAN Spray Nozzle, 3/4" Adapter, White (MN70075WHITE)
- STRAHMAN Lever Arm Blue M-70 & S-70 Series Nozzles (WSLARMBLUE)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- SANI-LAV Replacement Insulation Cover, 5-1/2" x 4-5/8", Yellow (N1YC)
- Strahman Kitchen Faucets & Accessories