Stp

Oil Additive, Oil Treatment, Bottle, 15 fl oz, Gasoline Engines, Brown


product price: $6.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 15 oz
  • Container Type Bottle
  • Application Oil Additive
  • Type Engine Treatment
  • Size/Net Weight 15 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 oz
Size/Net Weight 15 oz
Container Size 15 fl oz

Description

Oil Additive, Container Type Bottle, Container Size 15 fl oz, Compatible Engine Type Gasoline Engines, Color Brown, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included None, Flash Point 275 Degrees F, Net Weight 15 oz, Product Type Oil Additive, Series Oil Treatment, Specific Gravity 0.88, Viscosity @ 100 Deg F 104 SUS, Viscosity @ 40 Deg C 3,700 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.