Shop All Fuel Additives
Stp
Fuel Injector Cleaner, Liquid, 5.25 oz.
Mfr # 78575
Zoro # G4430498
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Application Cleans and Lubricates the Entire Fuel System
- Container Size 5.25 fl oz
- For Use With Gasoline Engines
- Dissolves Gum and Varnish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stp
- MFR # 78575
- Zoro # G4430498
- UPC # 071153785755
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 5.25 fl oz |
Details
Item | Fuel Injector Cleaner |
Type | Liquid |
Application | Cleans and Lubricates the Entire Fuel System |
For Use With | Gasoline Engines |
Dissolves | Gum and Varnish |
Specific Gravity | 0.91 |
Color | Clear |
Container Type | Bottle |
Additive Included | Fuel Injector Cleaner |
Product Type | Fuel Additive |
Product Form | Liquid |
Flash Point | 143 Degrees F |
Flammability | Flammable |
Compatible Engine Type | Gasoline Engines |
Series | Fuel Injector Cleaner |
Description
Fuel Injector Cleaner, Container Type Bottle, Container Size 5.25 fl oz, Compatible Engine Type Gasoline Engines, Color Clear, Product Form Liquid, Additives Included Fuel Injector Cleaner, Flammability Flammable, Flash Point 143 Degrees F, Product Type Fuel Additive, Series Fuel Injector Cleaner, Specific Gravity 0.91
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO DENSO 4701 Spark Plug (4701)
- FEDERAL SIGNAL Emergency Light, 12-LED, Amber (MPS121U-A)
- SEA-DOG USB & USB-C Rocker Switch Style Power Socket (426521-1)
- VELVAC 4 Way-Three Position-Rotary Valve (320179)
- STP 5.25 Oz. High Mileage Fuel Injector & Carburetor Treatment (18311)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78571)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- LUCAS OIL Fuel Treatment, 1x1/5 gal Pail (10080)
- HIGHLINE WARREN/PLEWS 64OZ Diesel Kleen (3064)
- POWER SERVICE Diesel Fuel Anti-Gel 64 oz (1064-06)
- STA-BIL STA-BIL Fuel Stabilizer (ST022214)
- Stp Fuel Additives