Shop All Fuel Additives
Stp
Fuel Injector Cleaner, Liquid, 5.25 oz.
Mfr # 78571
Zoro # G4430531
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Container Size 5.25 fl oz
- Dissolves Insoluble
- For Use With Gasoline Engines
- Application Cleans Fuel Injectors and Carburetors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stp
- MFR # 78571
- Zoro # G4430531
- UPC # 071153785717
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 5.25 fl oz |
Details
Item | Fuel Injector Cleaner |
Type | Liquid |
Dissolves | Insoluble |
For Use With | Gasoline Engines |
Application | Cleans Fuel Injectors and Carburetors |
Features | Cleans Fuel Injectors and Carburetors |
Specific Gravity | 0.77 to 0.92 |
Container Type | Bottle |
Color | Clear |
Flammability | Flammable |
Series | Fuel Injector and Carburetor Treatment |
Product Form | Liquid |
Additive Included | Fuel Injector Cleaner |
Flash Point | 111 Degrees F |
Compatible Engine Type | Gasoline Engines |
Product Type | Fuel Additive |
Description
Fuel Injector Cleaner, Container Type Bottle, Container Size 5.25 fl oz, Compatible Engine Type Gasoline Engines, Color Clear, Product Form Liquid, Additives Included Fuel Injector Cleaner, Features Cleans Fuel Injectors and Carburetors, Flammability Flammable, Flash Point 111 Degrees F, Product Type Fuel Additive, Series Fuel Injector and Carburetor Treatment, Specific Gravity 0.77 to 0.92
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 3/16 x 60, BL-360 (BL-360)
- A & I PRODUCTS Disc, Clutch Driven 6" x6" x1" (A-3125322R2)
- RIGID IND LIGHT BAR 6 Inch Length 48 Watt 343 Amp Draw Spot Beam 4752 Raw Lumens Clear Bulb (906213BLK)
- MOTORCRAFT Shock Absorber Asy, Ash24676 (ASH24676)
- STP Fuel Additive, 5.25 oz. Size, Amber (78574)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78575)
- STP 5.25 Oz. High Mileage Fuel Injector & Carburetor Treatment (18311)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- SEA FOAM DieselGasoline Fuel Treatment 20 oz (ST20)
- HOWES LUBRICANTS Diesel Fuel Additive, 64 oz. (103060)
- MIDSTATES 16OZ SeaFoam (SF-16)
- Stp Fuel Additives